{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Scaling | millimetre; inch | |
| Unit for measurement range | metres; inch | |
| Min. measuring range | 0 m | |
| Max. measuring range | 5 m | |
| Type of tape measure | tape measure | |
| Overall length | 5,000 mm | |
| Tape stop/lock | yes | |
| Weight | 164 g | |
| Type of product | tape measure |
| Article number | 77040011 | |
| EAN / GTIN | 4018754275694 | |
| Manufacturer number | 77040011 | |
| L-Number | L60010 6076 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |