{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, white | Cream | |
| Series | SIMPLEX-Schonhammer | |
| Diameter | 50 mm | |
| Colour | white | |
| Type of product | striking insert | |
| Number | 1 | |
| Material | nylon | |
| Characteristics | chip-free; does not damage workpiece; durable; oil-resistant; resistant to grease; wear-proof | |
| Hardness | hard | |
| Shape of striking face | round | |
| Content | single part |
| Article number | 753750 50 | |
| EAN / GTIN | 4030618301196 | |
| Manufacturer number | 3208.050 | |
| Manufacturer/responsible person | Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 Achstetten, Germany, www.halder.com |