{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for rivet shank ⌀ | 6 mm | |
| Head ⌀ | 10.5 mm | |
| Shank thickness (maximum) | 16 mm | |
| overall length | 110 mm | |
| Type of product | Rivet snap closer |
| Article number | 744700 6 | |
| EAN / GTIN | 4049002002731 | |
| Manufacturer number | 446 006 0 | |
| Manufacturer/responsible person | Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com |