{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 1 | |
| Variant | glass scraper | |
| Width of blade | 40 mm | |
| Replaceable insert | yes | |
| Overall length | 165 mm | |
| Content | single part | |
| Type of product | scraper |
| Article number | 74270005 | |
| EAN / GTIN | 4018754085354 | |
| Manufacturer number | 74270005 | |
| L-Number | L60010 62 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |