Draw hook for exhaust rubbers

Article no.: 74200002
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product puller
Material steel
Overall length 220 mm
Weight 0.118 kg

Identification & Classification

Article number 74200002
EAN / GTIN 4018754279593
Manufacturer number 74200002
L-Number L60010 6392
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • High-quality tow hook for fitting and removing exhaust rubbers.
  • Ensures gentle removal and installation of rubber suspensions without damaging other parts of the exhaust.
  • Robust hook with high hardness retains its shape even in demanding applications.
  • Ergonomically shaped, coated T-handle enables safe handling.
  • Made from robust tool steel for greater durability and reliable performance, even under continuous use.
Features:
  • For pulling the rubber eyelets on the exhaust suspension on all cars
  • with cross handle, black plastic-coated
  • chrome-plated

Feature:

  • Length mm (L): 220 mm
  • Weight: 118g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart