{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Anthracite grey | |
| Colour | grey | |
| Width | 50 mm | |
| Depth | 25 mm | |
| Version | for T-slots | |
| Thread | M12 | |
| T-slot nominal size | 16 mm | |
| Min. overall height | 15.7 mm | |
| Material | heat-treatable steel | |
| Double-sided end stop | no | |
| Weight | 0.24 kg | |
| Type of product | backstop |
| Article number | 73833 | |
| EAN / GTIN | 4020772073831 | |
| Manufacturer number | 73833 | |
| L-Number | L30130 849 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |