Slotted offset screwdriver 1.2 x 8mm length 150mm

Article no.: 73273004
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 73273004
EAN / GTIN 4018754330379
Manufacturer number 73273004
L-Number L60010 8360
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Features:
  • For slot-head screws
  • Chrome Alloy Steel, nickel-plated
  • Made in Germany
  • DIN 5200

Feature:

  • a: 1.2 mm
  • Drive profile: Slot-head
  • Width mm (b): 8 mm
  • DIN: DIN 5200
  • Size: 4
  • Length mm (L): 150 mm
  • Weight (g): 69g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart