Cable stripping tool with locators, TiN, for cable ⌀: 8-15mm

Article no.: 728081 8-15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
68 pieces in stock 68 pieces available in 5-10 working days

Select article variation and quantity

for cable ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 130 mm
for cable ⌀ 8 mm - 15 mm
Coating TiN
Type of product Knives

Identification & Classification

Article number 728081 8-15
EAN / GTIN 4045197801944

Description

Version:

Sheath stripper with force and height limiter. Different colours offer the facility to reserve set locators for selected recurrent types of cable. Length stop can be positioned for left-handed and right-handed users.

Application:

Stripping the sheath from all conventional round cables ⌀ 8 - 15 mm and stripping insulation from individual conductors 1.5 and 2.5 mm2.

Supplied with:

  • UNI-PLUS cable stripping tool No. 728082 size 8-15.
  • Locator box No. 728083 with 4 pcs. locators and 1 pc. hexagon L-wrench 1.5 AF.

Note:

The cable stripping tool No. 728082 size 8-15 and the locator box No. 728083 can also be ordered separately.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart