Electronics side cutter, pointed head, hollowed jaws, kW, Overall length: 125mm

Article no.: 726255 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
503 pieces in stock 503 pieces available in 5-10 working days

Select article variation and quantity

Overall length (mm) Price per 1 Piece (incl. VAT)

Availability

  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: without bevel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 125 mm
electrostatic characteristic EGB/ESD
Cutting chamfer without bevel
Head width 10 mm
Cutter length 10 mm
Cutting capacity copper wire up to ⌀ 0.1 mm - 1 mm
Type of product Cutting pliers

Identification & Classification

Article number 726255 125
EAN / GTIN 4045197976611
Manufacturer number 726255 125
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Precision machined with slim shape. Cutting edges induction hardened (62 - 64 HRC). Non-reflecting surface, matt shot-blasted with inlaid joint and countersunk screw. Double interchangeable springs for easy operation. 2-component conductive grips. Suitable for ESDs. Cutting edges precision ground.

Material:

CNC-machined special tool steel for extremely accurate tolerances.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart