{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material of the band | aluminium | |
| Blade tension | adjustable | |
| Type of product | hacksaw frame | |
| Material of handle | plastic | |
| Overall length | 450 mm | |
| Length of blade | 300 mm | |
| Material of saw blade | bi-metal | |
| Saw blade change | with tool | |
| Area of application | Metal | |
| Weight | 464 g |
| Article number | 72211000 | |
| EAN / GTIN | 4018754330126 | |
| Manufacturer number | 72211000 | |
| L-Number | L60320 1 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |