Parallel supports-set

Article no.: 72173
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 72173
EAN / GTIN 4020772072179
Manufacturer number 72173
L-Number L30130 892
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Parallel underlay set, in wooden box with removable hinged lid.
Fine grinding in parallel to the plan in pairs.
Size information on the product.
Case hardened.

Pair tolerance in height TP2 and width TP1 according to IT 5.
Nominal dimension tolerance in height and width according to DIN ISO 2768m.
Remaining dimensions according to DIN ISO 2768m.

The geometric gradation results in a full utilization of the support height:
2.5 - 25 mm over 40 different heights 2.5 - 45 mm
4 - 32 mm over 40 different heights 4 - 57 mm
4 - 40 mm over 40 different heights 4 - 72 mm
8 - 50 mm over 30 different heights 8 - 90 mm
8 - 63 mm over 40 different heights 8 - 113 mm
20 - 100 mm over 14 different heights 20 - 180 mm.

Feature:

  • Size: 8-50
  • Pair: 4
  • Box L x W x H.: 192x158x 75
  • Weight: 4.9 Kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart