Chisel holder with roll-off hand guard (chisel reception 20x12 - 26x13, 26x7, 16 - 20)

Article no.: 721-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 721-1
EAN / GTIN 4021176344367
Manufacturer number 721-1
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The chisel holders made of PVC from the series 721 are used for protection during chisel work and similar activities in crafts, industry, and workshops. The shape and construction of the green holder protect the user and prevent hand injuries in everyday work. Ideal for oval chisels from 20x12 mm to 26x13 mm as well as 8-sided chisels 16-20 mm.
  • The grippy and secure shape reduces fatigue and increases safety.
  • Elliptical shape prevents rolling away

Feature:

  • Material: tool steel
  • Total width [mm]: 90 mm
  • Total width [inch]: 3 9/16
  • Total depth [mm]: 115 mm
  • Total depth [inch]: 4 1/2
  • Spare parts available: No
  • Total length [mm]: 120 mm
  • Total length [inch]: 4 3/4
  • Handle diameter [mm]: 40
  • Handle diameter [inch]: 1 9/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Chisel pick-up 1 [mm]: 20x12 - 26x13
  • Chisel pick-up 2 [mm]: 26x7
  • Chisel holder 3 (hexagonal chisel) [mm]: 16 - 20
  • Handle length [mm]: 103 mm
  • Length of the handle [inch]: 4 1/16
  • Chisel pick-up [mm]: 20x12 - 26x13, 26x7, 16 - 20

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart