{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Variant | bearing scraper | |
| Length of blade | 85 mm | |
| Overall length L | 315 mm | |
| Material | chromium vanadium steel | |
| Colour | green; black | |
| Shape of blade | 3-square | |
| Content | single part | |
| Type of product | scraper |
| Article number | 72083103 | |
| EAN / GTIN | 4018754278534 | |
| Manufacturer number | 72083103 | |
| L-Number | L60010 6190 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |