{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of pliers | snipe nose pliers | |
| Material | chrome vanadium electro-steel | |
| Position of jaws | straight | |
| Overall length L | 160 mm | |
| Length of jaws | 54 mm | |
| Width of jaws | 14 mm | |
| Surface | chrome-plated | |
| With return spring | yes | |
| Colour, red | Flame red | |
| Colour, blue | Signal blue | |
| Part described | Griffhülle; Griffhülle | |
| Manufacturer’s designation | Flachrundzange, verchromt, mit Griffhüllen, ganze Länge: 160mm | |
| Shape of jaws | flat-round | |
| Type of jaws | roughened; smooth | |
| Shape of tip | pointed | |
| Position of tip | straight | |
| Type of joint | flush fitting joint | |
| Colour | blue; red | |
| Version | 2-component handle | |
| Material, handle | plastic; rubber-coated | |
| Content | single part | |
| Type of product | flat-nose pliers/ round-nose pliers | |
| Characteristics | without play | |
| Manufacturing processes | drop forged; oil-hardened | |
| Standard | DIN ISO 5745 | |
| Handle | handle |
| Article number | 712200 160 | |
| EAN / GTIN | 4003773043478 | |
| Manufacturer number | 29 25 160 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |