TYROLIT pack up pads TFC 150 mm 23 wholes MED-HARD PREMIUM

Article no.: 710008
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 710008
EAN / GTIN 9003177100086
Manufacturer number 710008
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

With the PREMIUM back-up pads for Tyrolit Fast Change (TFC) discs, you are ideally equipped for work with the dual action sander. The specially developed design enables excellent dust extraction. For you, this means that these accessories are the ideal support for your sanding tasks.

Feature:

  • Form: DISC ACCESSORIES
  • Specification : Tyrolit Fast Change 23 HOLES MED-HARD
  • Diameter: 150 mm
  • Material suitability: Material-independent
  • Product line: PREMIUM
  • Tool for: Dual action sander

Advantage:

  • Ideal support for finishing and preparing surfaces
  • Back up pad design for outstanding dust extraction

Application:

  • For quick and easy mounting of the discs on the dual action sander
  • Compatible with all TFC discs

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart