Soft-face mallet D.35mm 580g 73Shore

Article no.: 70191035
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification & Classification

Article number 70191035
EAN / GTIN 4018754307180
Manufacturer number 70191035
L-Number L60010 6514
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • With metal ball in the hammer head for recoilless working
  • with interchangeable heads made of medium-hard polyurethane
  • with hickory handle

Feature:

  • Diameter (mm): 35 mm
  • Hardness level: 73 Shore
  • L1: 335 mm
  • L2: 110 mm
  • Length mm (L): 335 mm
  • Weight: 580g

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart