Plastic hammer L.320mm 545g 65Shore

Article no.: 70160040
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 320 mm
Head length 110 mm
Length, handle 210 mm
Material, handle ash
Type of product soft-faced hammer
Handle handle

Identification & Classification

Article number 70160040
EAN / GTIN 4018754041336
Manufacturer number 70160040
L-Number L60010 2404
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • with interchangeable heads made of impact-resistant cellulose acetate
  • with ash handle

Feature:

  • Diameter (mm): 40 mm
  • Hardness level: 65 Shore
  • L1: 320 mm
  • L2: 110 mm
  • Length mm (L): 320 mm
  • Weight: 545g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart