Alternative article:

Pliers set, with grips 4 pieces, Number of pliers: 4

Article no.: 700001 4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
143 pieces in stock 143 pieces available in 3-4 working days

Select article variation and quantity

Number of pliers Set price 4 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of pliers 4
Type of product Multi-function pliers

Identification & Classification

Article number 700001 4
EAN / GTIN 4062406301446
Manufacturer number 700001 4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Pliers chrome-plated, handles with ergonomically optimised multi-component coverings with non-slip Haptoprene® surface. High cutting and gripping performance. Water pump pliers, manganese phosphated, polished jaws, plastic coated handles.

Supplied with:

1 combination pliers No. 700940: Size 180
1 water pump pliers No. 706001: Size 250
1 snipe-nose pliers angled No. 713040: Size 200
1 side cutter No. 724840: Size 160

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart