Angular scriber

Article no.: 700.190
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scriber

Identification & Classification

Article number 700.190
EAN / GTIN 7610733004515
Manufacturer number PB 700.190
L-Number L60060 1654

Description

Description:

  • Angular Scriber
  • precise scribing and scoring of surfaces in manufacturing
  • precise tips that have been machined on both sides, high hardness, extremely durable
  • interchangeable tips are easy on your budget and the environment
  • chrome-plated, permanent corrosion protection
  • knurled, burnished middle-section handle ensures a secure grip, even in wet or oily environments
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • lifetime guarantee

Feature:

  • Whole length: 190 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart