{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | case | |
| External dimension width | 330 mm | |
| External dimension height | 83 mm | |
| External dimension depth | 513 mm | |
| Characteristics | stackable | |
| Number of catches | 2 | |
| Manufacturer’s designation | CarryLite LMS | |
| Colour | red; transparent | |
| Quantity, compartments | 20 | |
| Material | plastic | |
| Fittings | compartments | |
| Closure | tension latch |
| Article number | 693670 20 | |
| EAN / GTIN | 5733439149884 | |
| Manufacturer number | 149884 | |
| Manufacturer/responsible person | raaco Germany Handels GmbH, Admiralstraße 21, 28215 Bremen, Germany, www.raaco.com |