This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Service tool case with base shell and tool boards

Article no.: 692950

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 692950
Manufacturer number 692950
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

X-ABS is extremely impact resistant, tough and thus suitable for air travel. The soft surface is non-slip (rubberised effect) and does not damage surfaces. Powder-coated die-cast aluminium frame with 3D aluminium bands, integral toggle cylinder locks, and gas pressure springs for case lid positioning.
Internal fitments:
1 base shell including tool board with 10 elastic straps as a cover (No. 692980), 1 longitudinal divider (No. 692993) in the base shell, 1 tool board with 38 elastic straps on the front and rear (No. 692985), 1 tool board with 19 elastic straps and 1 securing pocket on the front and rear(No. 692986).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart