GARANT GreenPlus textile tool shoulder bag, Type: 1

Article no.: 692230 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
128 pieces in stock 128 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Type of tool storage: Shaft pockets; Shaft pockets
  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series GreenPlus
Type of tool storage Shaft pockets; Shaft pockets
Sustainability GARANT GreenPlus
External dimension length 450 mm
External dimension width 120 mm
External dimension height 320 mm
Weight 1 kg
Type of product Tool transport system

Identification & Classification

Article number 692230 1
EAN / GTIN 4067263125631
Manufacturer number 692230 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Textile tool shoulder bag with 2 generous main compartments:
  • 1 main compartment for tools with 15 shaft pockets and 25 rubber loops.
  • 1 main compartment for documents and papers up to size A4 and a padded laptop compartment for laptops up to 15 inches in size.

The new GARANT GreenPlus textile bags combine the best of 2 worlds: They impress with their sustainability while being very comfortable to wear and offering outstanding ergonomics, excellent durability, ideal access and optimum flexibility. They are produced according to the comprehensive and strict standards of the bluesign® system, taking into account the needs of people, the environment and resources. Help shape a more sustainable future. With optimised padding system for even better ergonomics and comfort.
There is also a front pocket with orange zip fastener and a mobile phone pocket and business card pocket, pen loops and key holder. There is another zip pocket on the back of the shoulder bag. Splash−proof base with water edge. Adjustable, removable shoulder straps with shoulder padding. On the back there is a suitcase loop to attach the bag to the telescopic handle of a suitcase. With reflector strips for good visibility.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart