HSS tap bit, for threads: M3

Article no.: 676307 M3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
247 pieces in stock 247 pieces available in 5-10 working days

Select article variation and quantity

for threads Price per 1 Piece (incl. VAT)

Availability

  • Thread type: M
  • Tool material: HSS
  • Tolerance class: ISO 2 6H
  • Flank angle: 60
  • Application for type of drilling: up to 1×D for through holes

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

for threads M3
Thread type M
Tool material HSS
Tolerance class ISO 2 6H
Flank angle 60 degrees
Application for type of drilling up to 1×D for through holes
overall length 33 mm
Shaft length 14 mm
Pitch 0.5 mm
Bit hexagon shank C 6,3
Type of product Tap bit

Identification & Classification

Article number 676307 M3
EAN / GTIN 4013288119070
Manufacturer number 05104666001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

1/4 inch hexagon shank to DIN 3126 C 6.3.

Advantage:

Quick and uncomplicated changes between drill, countersink, and screw bits.

Application:

Ideal for repair and assembly work in mobile situations.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart