Set of bits 7 pieces, Type: TX

Article no.: 675601 TX
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
175 pieces in stock 175 pieces available in 5-10 working days
Hazardous goods article

Express delivery is not possible for hazardous goods articles.

Select article variation and quantity

Type Set price 7 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material chromium vanadium steel
Surface hardened
Output drive hexagon coupling; for recessed TORX® screws
Blade length l1 25 mm
Number of tools 7
Number of pieces 7 pcs.
Manufacturer’s designation Bit-Check 7 TX Universal 1
Colour black
Suitable for machine use yes
Drive size, bit holder C6,3
Size of drive output, for recessed TORX® screws TX10
Size of drive output, hexagon coupling TX15
Type of product screwdriver bits/ blades
Set yes
Drive bit holder
Content set/ assortment

Identification & Classification

Article number 675601 TX
EAN / GTIN 4013288041500
Manufacturer number 05056294001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de

Description

Content:

Bits C 6.3 (1/4 inch) set; 1 coupling shank.

Content:

Bits, length 25 mm, C 6.3, for internal Torx®: No. 675340 1 pc. each size TX10; TX15; TX20; TX25; TX30; TX40
Adapter: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart