• Last chance! Only a few items available and soon no longer in our assortment.

Bits for Torx®, 1/4 inch, bulk pack 100 pieces, Torx® profile: TX15

Article no.: 675585 TX15
Set price 100 Piece (1.08 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
2 pieces in stock 2 pieces available in 3-4 working days

Select article variation and quantity

Torx® profile Set price 100 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX15
overall length 25 mm
Drive profile Screwdriver for TORX® screws
Bit hexagon shank C 6,3
in big tub 100-piece yes
Type of product Bit tool

Identification & Classification

Article number 675585 TX15
EAN / GTIN 4045197293671
Manufacturer number 675585 TX15
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapter No. 675000675050.

Application:

For screws with Torx® profile.

Standard:

DIN 3126 C 6.3 (1/4 inch)

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart