• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

“HF” bit for Torx®, 1/4 inch E 6.3 with retainer function, Torx® profile: TX15

Article no.: 674255 TX15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Torx® profile Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 867/4 TORX® HF
Torx® profile TX15
overall length 50 mm
Drive profile Screwdriver for TORX® screws
Bit hexagon shank E 6,3
Type of product Bit tool

Identification & Classification

Article number 674255 TX15
EAN / GTIN 4013288106902
Manufacturer number 05060082001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.
The tapered Torx® “HF” profile reliably retains all Torx® screws. Colour coded with a gold surface coating. Size TX40 with hexagonal blade through to the end of the handle.

Application:

Bit retainer function for optimum starting and tightening of Torx® screws.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart