{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Cross-head size | 00 | |
Blade length | 60 mm | |
overall length | 153 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdriver |
Article number |
668891 00
Copy |
|
EAN / GTIN |
7610733268306
Copy |
|
Manufacturer number |
8121.00-60
Copy |