{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Output drive | for Pozidriv screws (PZ) | |
| Overall length L | 175 mm | |
| Length of blade l1 | 80 mm | |
| Material | special steel / special alloy | |
| Manufacturer’s designation | SwissGrip Evo | |
| Series | SWISSGRIP | |
| Colour | green; orange | |
| Handle properties | ergonomic; non-slip | |
| Size of drive output, for Pozidriv screws (PZ) | PZ1 | |
| Special features, for Pozidriv screws (PZ) | black tip | |
| Type of product | screwdriver | |
| Surface | chrome-plated; nickel-plated | |
| Set | no | |
| Drive | handle | |
| Content | single part |
| Article number | 667797 1 | |
| EAN / GTIN | 7610733296880 | |
| Manufacturer number | 38192.1-80 OR |