• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Screwdriver for Phillips, with 2-component Haptoprene® handle, Cross-head size: 00

Article no.: 667690 00
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days

Select article variation and quantity

Cross-head size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross-head size 00
Blade length 40 mm
overall length 100 mm
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification & Classification

Article number 667690 00
EAN / GTIN 4045197923295
Manufacturer number 667690 00
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Power grip with non-allergenic secure grip surface and a particularly tough impact resistant polypropylene core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
Power grip with easy-to-hold, easy-grip Haptoprene® surface.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart