{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Output drive | for Phillips screws (PH) | |
| Overall length L | 140 mm | |
| Length of blade l1 | 60 mm | |
| Material | chromium vanadium steel | |
| Hexagon collar for wrench assistance | no | |
| Handle properties | ergonomic; non-slip | |
| Size of drive output, for Phillips screws (PH) | PH0 | |
| Special features, for Phillips screws (PH) | black tip | |
| Type of product | screwdriver | |
| Surface | chrome-plated; nickel-plated | |
| Set | no | |
| Drive | handle | |
| Content | single part |
| Article number | 667690 0 | |
| EAN / GTIN | 4045197923318 | |
| Manufacturer number | 667690 0 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |