{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | VDE Sortiment 'speedE®' Set 1, Typ: 1 | |
| Tested up to | 1,000 V | |
| Number of rechargeable batteries contained | 2 pcs. | |
| Replaceable rechargeable battery | yes | |
| Type of rechargeable battery | lithium-ion (Li-Ion) | |
| Rechargeable | yes | |
| Series | speedE® | |
| Quality and test seal | VDE | |
| Number of parts contained | 11 pcs. | |
| Type of storage | box | |
| Power supply | battery-powered | |
| Type of product | tool set |
| Article number | 667265 1 | |
| EAN / GTIN | 4010995419110 | |
| Manufacturer number | 41911 | |
| Manufacturer/responsible person | Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 Schonach, Germany, www.wiha.com |