• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Single-pole voltage tester with high-quality screwdriver blade, slot-head 2.5, Blade width: 2,5mm

Article no.: 665014 2,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Blade width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade width 2.5 mm
Blade length 55 mm
overall length 132 mm
Test range 150 V - 250 V
Drive profile Slot-head screwdriver
Material of handle Plastic
Pocket clip yes
Type of product Voltage tester

Identification & Classification

Article number 665014 2,5
EAN / GTIN 3831007678612
Manufacturer/responsible person Oplast d.o.o., Tepanje 63, 3210 SLOVENSKE KONJICE, Slovenia, www.oplast.si

Description

Version:

Plastic handle with insulated screwdriver blade and pocket clip.
High-quality screwdriver blade, test range 150 – 250 V.

Note:

These voltage testers conform to VDE 0680/6 safety standards. Bulbs therefore are non−replaceable.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart