{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | 2035 Micro | |
| Colour | black | |
| Version | straight | |
| Hexagon collar for wrench assistance | no | |
| Suitable for voltage testing | no | |
| Blade length | 40 mm | |
| Handle properties | cap rotatable; ergonomic; non-slip | |
| Type of handle | standard handle | |
| Handle length | 97 mm | |
| Non-roll flats | yes | |
| Special features, for slotted screws (SL) | black tip | |
| Blade height | 0.25 mm | |
| Blade width | 1.2 mm | |
| Type of product | screwdriver | |
| Material | special steel / special alloy | |
| Surface | matt chrome-plated | |
| Overall length | 137 mm | |
| Set | no | |
| Drive | handle | |
| Output drive | for slotted screws (SL) | |
| Content | single part |
| Article number | 664600 1,2 | |
| EAN / GTIN | 4013288192189 | |
| Manufacturer number | 05118000001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de |