{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, blue | Night blue; Pure orange | |
| Colour | blue; orange | |
| Version | straight | |
| Blade length | 30 mm | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Special features, for slotted screws (SL) | black tip | |
| Blade height | 0.8 mm | |
| Blade width | 4 mm | |
| Type of product | screwdriver | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated; nickel-plated | |
| Standard | similar to DIN 5265 | |
| Overall length | 85 mm | |
| Set | no | |
| Drive | handle | |
| Output drive | for slotted screws (SL) | |
| Content | single part |
| Article number | 664122 4 | |
| EAN / GTIN | 4067263013662 | |
| Manufacturer number | 664122 4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |