• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Screwdriver for slot-head, short, Blade width b: 4mm

Article no.: 664120 4
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Not available Available in 3-4 working days

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade width b 4 mm
Blade designation 2
Tip thickness a 0.6 mm
Blade length 30 mm
overall length 80 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification & Classification

Article number 664120 4
Copy
EAN / GTIN 4045197923585
Copy
Manufacturer number 664120 4
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Power grip with non-allergenic, easy-grip Haptoprene® surface and a core of particularly tough and impact-resistant polypropylene. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated, with black plane parallel stepped tip.

Standard:

Similar to DIN 5265B.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart