VDE cable shears L.220mm head chrome-plated handles dip-insulated, DIN EN 60900, #T; AC/1000 V

Article no.: 66307220
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification & Classification

Article number 66307220
EAN / GTIN 4018754039340
Manufacturer number 66307220
L-Number L60010 1278
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Features:
  • for copper and aluminium cables
  • Easy, clean cut with one-hand operation
  • Special cutting edge geometry prevents pressure marks and spliced ends
  • Adjustable screw joint
  • VDE-insulated up to 1,000 V
  • Insulated to IEC 60900-AC 1,000 V / DC 1,500 V
  • with clamp protection
  • Not suitable for steel wire and steel-reinforced cables
  • chrome-plated

Feature:

  • 1-wire Al/Cu cable (7) mm²: 16 mm²
  • moredr. Al/Cu cable (8) mm²: 35 mm²
  • fine dr. Al/Cu cable (9) mm²: 70 mm²
  • Head: chrome-plated
  • Handle: Immersion-insulated, DIN EN 60900, #T; AC/1000 V
  • Length mm (L): 220 mm
  • Weight: 380g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart