Screwdriver for slot-head, with 2-component SwissGrip handle and impact head 6,5 mm

Article no.: 660201 6,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
57 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Series SwissGrip
Blade width b 6.5 mm
Blade designation 4
Tip thickness a 1 mm
Blade length 100 mm
overall length 200 mm
Hexagon collar for wrench assistance 10 mm
Drive profile Blade screwdriver
through blade yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 660201 6,5
EAN / GTIN 7610733283941
Manufacturer number 8102.D 4-100

Description

Version:

SwissGrip-power grip with non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. Optimum shock absorption for the hand guiding the tool. Handle neck tapers including collar for a secure hold. Through blade with impact head of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated.
With hexagon collar for wrench assistance.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart