{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 5 pcs. | |
| Colour, black | Jet black | |
| Colour | orange; black | |
| Version | straight | |
| Hexagon collar for wrench assistance | yes | |
| Non-sparking | no | |
| Number of tools | 5 | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Non-roll flats | yes | |
| Special features, for slotted screws (SL) | black tip | |
| Type of product | screwdriver | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated; nickel-plated | |
| Set | yes | |
| Drive | handle | |
| Output drive | for slotted screws (SL) | |
| Content | set/ assortment |
| Article number | 660031 5 | |
| EAN / GTIN | 4045197923219 | |
| Manufacturer number | 660031 5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |