Torque interchangeable blade for Phillips, Cross-head size: 0

Article no.: 659940 0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
20 pieces in stock 20 pieces available in 3-4 working days

Select article variation and quantity

Cross-head size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Torque interchangeable blade
Cross-head size 0
overall length 175 mm
Usable length 42 mm
Drive profile Screwdriver for Phillips
Colour coding dark blue
Type of product Screwdriver bit

Identification & Classification

Article number 659940 0
EAN / GTIN 4010995261979
Manufacturer number 26197
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Version:

Colour coding: dark blue

Material:

Chrome vanadium steel, matt chrome-plated. ChromTop tips for maximum dimensional accuracy.

Suitable for:

Torque screwdrivers No. 659930 up to size 700, No. 659935 and 659945.

Note:

Further interchangeable blades can be found under No. 659932659946.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart