{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Adjustable trigger value | adjustable | |
| Shape of connection | bit holder | |
| Trigger principle | mechanical slip clutch | |
| Torque range min. | 0.4 Nm | |
| Torque range (max.) | 2 Nm | |
| Torque accuracy clockwise | 6 % | |
| Bit holder | D 6.3 | |
| Overall length L | 144 mm | |
| Scale graduation, 1 graduation | 5 cNm | |
| Total weight | 113 g | |
| Direction of tightening | right-hand | |
| Manufacturer’s test certificate | yes | |
| Standard | DIN EN ISO 6789 | |
| ESD protected area (EPA) | yes | |
| Series | MecaTorque | |
| Manufacturer’s designation | MecaTorque ESD | |
| Colour | yellow | |
| Slipper function | yes | |
| Unit of measure for torque | Nm; cNm | |
| Min. torque, Nm | 0.4 | |
| Min. torque, cNm | 40 | |
| Max. torque, Nm | 2 | |
| Max. torque, cNm | 200 | |
| Setting the trigger value | with adjustment scale | |
| Size, bit holder | 1/4 in | |
| Unit of measure for scale graduations | cNm | |
| Torque unit | Nm; cNm | |
| Data can be recorded | no | |
| Trigger signal | acoustic; haptic | |
| Feedback | triggering | |
| Content | single part | |
| Can be calibrated | yes | |
| Type of product | torque screwdriver | |
| Measurement technology | mechanical | |
| Measuring functions | torque | |
| DIsplay | analogue |
| Article number | 659917 200 | |
| EAN / GTIN | 7610733269464 | |
| Manufacturer number | PB 8317.M 200 ESD |