{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Exchangeable tool | Plug-in head | |
| Square drive | 3/4 inch | |
| Width b | 76 mm | |
| Height h | 42 mm | |
| Series | 735/100 | |
| Pitch S | 55 mm | |
| No. of teeth | 30 | |
| Plug-in shank | 22×28 mm | |
| Ratchet with ejector | no | |
| Type of product | Ratchet |
| Article number | 657585 3-3/4 | |
| EAN / GTIN | 4018754239627 | |
| Manufacturer number | 58250100 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |