{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of jaws | serrated | |
| Type of joint | sliding joint | |
| Content | single part | |
| Type of product | water pump pliers | |
| Characteristics | protection against trapping fingers; quick adjustment; self-locking | |
| Material | chromium vanadium steel | |
| Surface | polished | |
| Manufacturing processes | forged; oil-hardened | |
| Standard | DIN ISO 8976 | |
| Overall length | 240 mm | |
| Total weight | 405 g |
| Article number | 65726240 | |
| EAN / GTIN | 4018754178421 | |
| Manufacturer number | 65726240 | |
| L-Number | L60010 3642 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |