{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Anthracite grey | |
| Colour, green | Luminous green | |
| Part described | Griff; Akzentstreifen; Griffbügel; Akzentstreifen; Griffbügel | |
| Manufacturer’s designation | Ersatzgriff für Drehmomentschlüssel, Typ: 3 | |
| Colour | grey; green | |
| Width B | 85 mm | |
| Height H | 65 mm | |
| Material | Plastic | |
| Surface | matt | |
| Type of product | handle |
| Article number | 657211 3 | |
| EAN / GTIN | 4018754328659 | |
| Manufacturer number | 92057911 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |