Circlip pliers for outer rings size A 21 for 19-60 tip diameter 1.8 mm length 170 mm

Article no.: 65464021
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification & Classification

Article number 65464021
EAN / GTIN 4018754037865
Manufacturer number 65464021
L-Number L60010 1217
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • DIN 5254 B
  • 90° angled jaws
  • Heavy mould
  • drop forged
  • Precision tips
  • with return spring (wear-resistant compression spring)

Feature:

  • Tip diameter [mm]: 1.8 mm
  • for retaining rings: 19-60
  • Handle: chrome-plated, chequered
  • Head: satin chrome-plated
  • Size: A 21
  • Length mm (L): 170 mm
  • Weight: 145g
  • Width mm (b): 58 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart