{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | socket insert | |
| Output drive | for hexagon head screws | |
| Overall length L | 52 mm | |
| Material | chromium-molybdenum steel | |
| Suitable for machine use | yes | |
| Drive size, square profile | 3/4 inch | |
| Width across flats, for hexagon head screws | 1 in | |
| External diameter, for hexagon head screws | 38 mm | |
| Surface | burnished | |
| Set | no | |
| Drive | square profile | |
| Content | single part |
| Article number | 652002 1 | |
| EAN / GTIN | 4062406313746 | |
| Manufacturer number | 652002 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |