Converter with spring pin, Type: 1

Article no.: 650002 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
443 pieces in stock 443 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 50 mm
Drive profile Hexagon coupling
Square drive 1/4 inch
Machine drive A 5.5
Material Chromium vanadium steel
Surface phosphated
suitable for machine use yes
Type of product Converter

Identification & Classification

Article number 650002 1
EAN / GTIN 4069515007702
Manufacturer number 650002 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

As adapter to allow sockets with internal square drives to be driven by impact / impulse wrenches with internal hexagon drives.
Except size 6.

Material:

Chrome vanadium steel, phosphated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart