{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats | 19 mm | |
| Square drive | 3/4 inch | |
| ⌀ drive output end | 28.5 mm | |
| Length | 50 mm | |
| Drive profile | Hexagon socket | |
| Type of product | Socket insert |
| Article number | 644500 19 | |
| EAN / GTIN | 4018754008667 | |
| Manufacturer number | 05010019 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |