{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Output drive | for hexagon head screws | |
| Overall length L | 96 mm | |
| Standard | DIN EN IEC 60900 / VDE 0682-201 | |
| Tested up to | 1,000 V | |
| Quality and test seal | VDE | |
| Drive size, square profile | 1/2 inch | |
| Width across flats, for hexagon head screws | 10 mm | |
| External diameter, for hexagon head screws | 19.5 mm | |
| Type of product | socket insert | |
| Drive | square profile |
| Article number | 643841 10 | |
| EAN / GTIN | 4007555352109 | |
| Manufacturer number | 352109 | |
| Manufacturer/responsible person | Klaus Friedrich GmbH & Co. KG, Am Eichholz 20, 42897 Remscheid, Germany, www.klaus-friedrich.com |