{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Hexagon | 5 mm | |
| Square drive | 1/2 inch | |
| Standard | DIN EN IEC 60900 / VDE 0682-201 | |
| Uninsulated blade length | 15 mm | |
| Length | 116.5 mm | |
| Drive profile | Hexagon socket | |
| Surface | plastic insulated | |
| with ball point | no | |
| with retaining ring | no | |
| Type of product | Socket insert |
| Article number | 643809 5 | |
| EAN / GTIN | 4067263120889 | |
| Manufacturer number | 643809 5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |