{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Square drive | 1/2 inch | |
| Standard | DIN EN IEC 60900 / VDE 0682-201 | |
| overall length | 250 mm | |
| Surface | plastic insulated | |
| with swivel jointed head | no | |
| with swivel head | no | |
| with ejector | no | |
| with hammer function | no | |
| with QuickRelease | no | |
| Ratchet head can be detached from the handle | no | |
| Twist handle | no | |
| stepless pull-out | no | |
| Mounting hole at the end of the handle | no | |
| Type of product | Ratchet |
| Article number | 643801 1/2 | |
| EAN / GTIN | 4067263120926 | |
| Manufacturer number | 643801 1/2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |